Mirabelle® 2.5 gpm 3-Function Showerhead

MIRSH2040

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy clean rubber nozzles
  • Easy installation
  • Lifetime limited warranty
  • Shower arm and flange sold separately
  • Three function shower head

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
End Connection 1
NPSM
Faucet Material
Brass
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Material
Brass
Showerhead Flow Rate
2.5
Showerhead Function
3
Spray Type
Full, Full/Massage, Massage Spray
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday