30-1/4 x 15-1/4 in. Rectangular Stainless Steel Basin Sink Grid

You last purchased this on
 
Mirabelle®

30-1/4 x 15-1/4 in. Rectangular Stainless Steel Basin Sink Grid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

30-1/4 x 15-1/4 in. Rectangular Stainless Steel Basin Sink Grid

  • Fast #
  • Part #MIRG3014
  • Item #7626109
  • Manufacturer Part #MIRG3014
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits: MIRF3318WH
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MIRF3318 Williston Apron Front/Specialty Kitchen Sink
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
30-1/4 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
30 in x 15-1/4 in
Width:
15-1/4 in