Mirabelle® 30-7/8 x 17-7/8 in. Double Bowl Undermount Sink No Hole

MIRUC3118E

Faucet Installation

No Hole
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Basket strainers, disposal flange and stopper sold separately
  • Digital templates are available
  • Double equal bowls
  • Mounting hardware and cutout template included
  • Sound absorption pads and coating minimize vibration and sound while increasing durability

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 15-3/4 in x 8-1/2 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31 in x 17-7/8 in x 9 in
Right Bowl Size
14 in x 15-3/4 in x 8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday