30 x 60 in. Tub and Shower in Biscuit

Part #MIRSK60BS  |  Item #2037936  |  Manufacturer Part #SK60RIVBS

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removable skirt

Specifications

CARB OTC LEED Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Height: 20-1/4 in

IAPMO Listed: No

Length: 5 ft

Material: Acrylic