30 x 60 in. Tub and Shower in White
30 x 60 in. Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable skirt
Specifications
- Application:
- Residential
- Bathtub Accessory Type:
- Whirlpool and Bathtub Aprons
- Brand Model Compatibility:
- 60 in bathtubs
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Acrylic
- Shape:
- Rectangular