Mirabelle® 30 x 60 in. Tub and Shower

MIRSK60

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Removable skirt

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
60 in bathtubs
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
20-1/4 in
IAPMO Listed
No
Length
5 ft
Material
Acrylic
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday