4-Hole Roman Tub Faucet Trim with Double-Handle in Polished Chrome
Carraway 4-Hole Roman Tub Faucet Trim with Double-Handle in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout max. flow rate: 12.7 gpm (48.1L/min) max @ 80 psi.
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
- 4-hole installation.
- Rough-in valve needed for installation sold separately.
- Accommodates an 8" - 16" faucet spread.
- Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
- Handshower includes factory installed backflow prevention check valve.
- Lift rod diverter to handshower.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Carraway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-1/8 in
- Hose Length:
- 61 in
- Length:
- 13-1/2 in
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Pieces:
- 4 Piece
- Product Type:
- Tub Faucet
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Width:
- 9-3/4 in