4 in. Repair Kit
4 in. Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Faucet Part Type:
- Repair Kit
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- MA Approved -:
- No
- WaterSense Labeled:
- No