Mirabelle®

42 x 60 in. Tub and Shower with Left Hand Drain in White

Part #MIRSK72WH  |  Manufacturer Part #SK72RIVWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removable skirt

Specifications

Bathtub Accessory Type: Whirlpool & Bathtub Aprons

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 20-1/4 in

IAPMO Listed: No

Length: 6 ft

Material: Acrylic

Type: MIRSK72WH