Mirabelle®
6 ft. x 20-1/4 in. Removable Skirt in Biscuit
Part #MIRSK72BS | Item #2037941 | Manufacturer Part #SK72RIVBS
Product Details
- Removable skirt
Documents
Specifications
CARB OTC LEED Compliant: No
Color Finish: Biscuit
Color Finish Category: Neutrals
GSA Approved: No
Height: 20-1/4 in
IAPMO Listed: No
Length: 6 ft
Material: Acrylic