Mirabelle® 6 SHWR ARM W/ FLG PVBN

MIRSK82

Color/Finish

Starting at $29.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 1/2" IPS sure grip flange

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday