Mirabelle® 72 MTL SHWR HOSE CP

MIRH1030

Color/Finish

Starting at $60.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double spiral construction

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPSM
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Length
72 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday