Pull-Down Spray Head in Bronze
Alledonia Pull-Down Spray Head in Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6521-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Alledonia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes