Mirabelle® Alledonia Pull-Down Spray in Polished Chrome

MIRXC13001CH77

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
Collection
Alledonia
Faucet Height
0 in
Lead Law Compliant
Yes
Spout Type
Pull Down
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday