10 in. Pedestal Sink Base in Biscuit
Amberley™ 10 in. Pedestal Sink Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Rear overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- MIRAM354 and MIRAM358 Vessels
- CARB OTC LEED Compliant:
- No
- Collection:
- Amberley™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 29-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 10 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10 in
- cUPC Certified:
- Yes