Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Single Handle Pull Down Kitchen Faucet
Signature Hardware Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze
Manufacturer Part #448173
You last purchased this on
 
Mirabelle®

Amberley Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Single Handle Pull Down Kitchen Faucet
Signature Hardware Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze
Manufacturer Part #448173
Mirabelle®

Amberley Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #MIRXCAM100MORB
  • Item #7678042
  • Manufacturer Part #MIRXCAM100MORB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1, ANSI 61-2017, ANSI 372-2016
ASME:
ASME A112.18.1, ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Amberley
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-9/16 in
NSF:
NSF 61, NSF 61-2017, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/16 in
Spout Reach:
9-5/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Full, Pause, Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No