Mirabelle®

Amberley Single Handle Pull Down Kitchen Faucet in Stainless Steel

Part #MIRXCAM100MSS  |  Manufacturer Part #MIRXCAM100MSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nylon pull-out hose
  • Diverts from spray to stream without shutting off water
  • Includes optional deck plate
  • Maximum deck thickness: 2-9/16"
  • Three function sprayer: stream, full spray and pause

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Amberley

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 16-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-9/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 8-15/16 in

Spout Reach: 9-3/16 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: [Full, Pause, Stream]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-1/4 in