Mirabelle® Amberley Single Handle Pull Down Kitchen Faucet in Polished Chrome

MIRXCAM100

Manufacturer Part #: MIRXCAM100CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Nylon pull-out hose
  • Diverts from spray to stream without shutting off water
  • Includes optional deck plate
  • Maximum deck thickness: 2-9/16"
  • Three function sprayer: stream, full spray and pause

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Amberley
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
16-15/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Height
16-15/16 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
9-3/16 in
Spout Swivel
360°
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday