Soap Dispenser in Polished Nickel
This product has been replaced by
Manufacturer Part #448559
Amberley Soap Dispenser in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum deck thickness: 2-1/2"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Capacity:
- 17.5 oz
- Collection:
- Amberley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- No
- Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/8 in