Spray Head in Polished Nickel
Amberley Spray Head in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Amberley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- NSF Certified:
- No