1-Bowl Vitreous China Lavatory Sink with Centerset Faucet in Biscuit
Boca Raton 1-Bowl Vitreous China Lavatory Sink with Centerset Faucet in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear overflow
- 34 1/2" height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Collection:
- Boca Raton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- Yes
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/2 in x 12-5/8 in x 5-5/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 20 in x 34-1/2 in
- Vessel Only:
- Yes