Mirabelle® Boca Raton 1.2 gpm Widespread Lavatory Faucet in Polished Nickel

MIRWSCBR801PN

Manufacturer Part #: MIRWSCBR801PN

Color/Finish

(Pricing is for Polished Nickel)

$492.90

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Maximum deck thickness: 1-7/16"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Application
Residential
Bathroom Faucet Type
Widespread
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Boca Raton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Deck Plate Included
No
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
3-11/16 in
Spout Reach
4-7/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
14-11/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday