Mirabelle® Boca Raton 1.75 gpm Diverter Set with Single Knob Handle and Handshower for Roman Tub Faucets in Polished Chrome

MIRBR2RTDG

Manufacturer Part #: MIRBR2RTDGCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
Roman Tub Faucets
CEC Compliant
For Sale in CA
Collection
Boca Raton
Faucet Mount
Deck Mount
Faucet Valve Type
Roman Tub Diverter Valve
Handle Type
Knob
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
Valve Type
Roman Tub Diverter Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday