Single Handle Multi Function Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
Signature Hardware

Boca Raton Single Handle Multi Function Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Boca Raton Single Handle Multi Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHBR8020GPN
  • Item #7515773
  • Manufacturer Part #449742
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower trim package - includes a shower head, shower arm and valve trim
  • Rough-in valve sold separately
  • Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage
  • Each outlet features a 2 gallon per minute flow rate
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Boca Raton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-1/2 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
Height:
7-1/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Massage
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-1/4 in
cUPC Certified:
Yes