One Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Boca Raton® One Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operated with a pressure balancing valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Tub and shower trim package - includes a shower head, shower arm, valve trim and tub spout
- 5 function shower head
- Includes a diverting tub spout
- Rough-in valve sold separately
- Shower head features multiple spray settings - aerated, aerated + spray, spray, massage, spray + massage
- Each outlet features a 2 gallon per minute flow rate
- Pressure balance valve with integral stops
- Slip-fit tub spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Boca Raton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Aerated/Spray, Massage, Spray, Spray+Massage
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-3/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes