Mirabelle® Boca Raton® 1.8 gpm Tub and Shower Faucet Trim Only with Single Cross Handle

MIRBR8030G

Manufacturer Part #: MIRBR8030GCP

Color/Finish

Starting at $343.44

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Limited lifetime warranty
  • Required rough-in valve: MIR4001
  • Slip fit tub spout
  • WaterSense certified

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Boca Raton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.75
Showerhead Function
Multi
Sink Material
Brass
Spray Type
Aerated, Massage Spray
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+

This Item: Mirabelle® Boca Raton® 1.8 gpm Tub and Shower Faucet Trim Only with Single Cross Handle in Polished Chrome / $343.44