Boca Raton® 18 in. Towel Bar in Oil Rubbed Bronze

Part #MIRBRKW18TBORB  |  Item #3411955  |  Manufacturer Part #B3400100 ORB

$ 34.63 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

ADA Compliant: No

Brand Model Compatibility: [Mirabelle® Boca Raton®, Mirabelle® Key West™]

CARB OTC LEED Compliant: No

Collection: Boca Raton®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-9/16 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-9/16 in