2 gpm Single Cross Handle Trim Shower in Brushed Nickel
This product has been replaced by
Manufacturer Part #449740
Boca Raton 2 gpm Single Cross Handle Trim Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balanced
- Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Boca Raton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Massage
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes