Mirabelle® Boca Raton 2 gpm Single Cross Handle Trim Shower in Oil Rubbed Bronze

MIRBR8020EORB

Color/Finish

(Pricing is for Oil Rubbed Bronze)

$283.96

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
  • Pressure balanced

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Boca Raton
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
2.0
Showerhead Function
Multi
Spray Type
Aerated, Aerated/Spray, Massage, Massage Spray, Spray
Trim Only
Yes
WaterSense Labeled
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday