Mirabelle® Boca Raton® 24 in. Towel Bar in Polished Chrome

MIRBRKW24TBCP

Manufacturer Part #: B3400200 CP

Color/Finish

(Pricing is for Polished Chrome)

$83.48

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All metal construction
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Mirabelle® Boca Raton®, Mirabelle® Key West™
CARB OTC LEED Compliant
No
Collection
Boca Raton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Mount Type
Wall
Number of Bars
1
Projection
3-9/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday