66 x 40 in. Soaker Drop-In Bathtub with Center Drain in Biscuit
Boca Raton 66 x 40 in. Soaker Drop-In Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured slip-resistant bottom
- Jets shown not included
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 78 gal
- Collection:
- Boca Raton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 66 in
- Overall Width:
- 40 in
- Size:
- 66 in x 40 in