Mirabelle® Boca Raton Elongated Toilet Bowl in White

MIRBR240ASWH

Color/Finish

(Pricing is for White)

$261.97

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16 in
Toilet Bowl Length
28-15/16 in
Toilet Bowl Width
15-3/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday