Mirabelle® Boca Raton Freestanding Tub Filler with Lever Handle

MIRBRFS3000

Manufacturer Part #: MIRBRFS3000CP

Color/Finish

Starting at $794.21

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Boca Raton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Freestanding
GSA Approved
No
Hand Shower Flow Rate
1.8
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday