Single Cross Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Signature Hardware

Boca Raton® Single Cross Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHBR8010BN
  • Item #4229176
  • Manufacturer Part #449743
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Boca Raton® Single Cross Handle Pressure Balancing Valve Trim in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with a pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Optional rough-in valve is a pressure balance valve with integral stops, one-piece cartridge design for ease of maintenance, back-to-back capability, ceramic disc valve cartridge, cast bronze valve body, adjustable temperature limit stop, and quick remove plaster guard Easy mounting brackets
  • Rough-in valve sold separately
  • Lifetime limited warranty
  • CUPC/IAPMO listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.271, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Boca Raton®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Global
Spray Type:
Full
Style:
Traditional
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
cUPC Certified:
Yes