Mirabelle® Boca Raton Single Cross Handle Thermostatic Valve Trim in Oil Rubbed Bronze

MIRBR9009ORB

Manufacturer Part #: MIR

Color/Finish

(Pricing is for Oil Rubbed Bronze)

$246.80

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Collection
Boca Raton
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Height
6-3/4 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Cross
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Shower Arm Reach
4-1/2 in
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday