Mirabelle® Boca Raton® Single Handle Multi Function Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only

MIRBR8030EORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
  • Pressure balanced
  • Slip-fit spout with diverter

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Boca Raton®
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
2
Showerhead Function
Multi
Sink Material
Brass
Spout Type
Diverter
Spray Type
Aerated, Aerated/Spray, Massage
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday