Mirabelle® Boca Raton Transfer Valve in Polished Nickel

MIRBR9005PN

Manufacturer Part #: MIRBR9005PN

Color/Finish

(Pricing is for Polished Nickel)

$146.28

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lifetime limited warranty
  • Required rough-in valve: MIR6103

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1
Application
Residential
Collection
Boca Raton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Faucet Valve Type
Tub & Shower Transfer Valve
Handle Type
Cross
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valve
Width
4-5/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday