Mirabelle® Boca Raton Two Handle Roman Tub Faucet in Polished Nickel

MIRBR3RT2PN

Manufacturer Part #: MIRBR3RT2PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Maximum deck thickness: 2-1/2"
  • Brass construction, exposed pop-up drain without overflow
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Boca Raton
Faucet Connection
NPSM
Faucet Connection Size
3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Flow Rate
4 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
9-1/42 in
Trim Only
No
Tub Spout Reach
9-1/42 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday