Bathroom Sink in White
Boca Raton™ Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Rear overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Brand Model Compatibility:
- Mirabelle® MIRBR354A, MIRBR358A
- Collection:
- Boca Raton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 28-3/4 in
- Pedestal Only:
- Yes
- Product Type:
- Sink
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Type:
- MIRBR350AWH
- Vessel Only:
- No