Volume Control Valve in Polished Nickel

You last purchased this on
 
Mirabelle®

Boca Raton Volume Control Valve in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Boca Raton Volume Control Valve in Polished Nickel

  • Fast #
  • Part #MIRBR9007PN
  • Item #7222811
  • Manufacturer Part #MIRBR9007PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
Application:
Residential
Collection:
Boca Raton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Valve Type:
Tub & Shower Volume Control Valve
Handle Type:
Cross
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Width:
4-5/16 in