1.28 gpf Bowl Toilet in Biscuit
Bradenton 1.28 gpf Bowl Toilet in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
- Visible trapway.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A-112.19.2-2018, ASME A-112.19.2M
- Application:
- Residential
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B-45.1-18
- Collection:
- Bradenton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Length:
- 8-3/8 in
- MA Approved -:
- Yes
- Material:
- Porcelain, Vitreous China
- Seat Included:
- Yes
- Tank Only:
- No
- Toilet Bowl Height:
- 16-7/8 in
- Toilet Bowl Length:
- 27 in
- Toilet Bowl Width:
- 10 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Material:
- Plastic
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes
- Width:
- 17-1/8 in