1.28 gpf Elongated ADA Toilet Bowl in White

This product has been replaced by

Signature Hardware White 1.28 gpf Elongated Floor Mount Toilet Bowl
Signature Hardware Elongated Toilet Bowl in White
Manufacturer Part #SHBD240WH
You last purchased this on
 
Mirabelle®

Bradenton 1.28 gpf Elongated ADA Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White 1.28 gpf Elongated Floor Mount Toilet Bowl
Signature Hardware Elongated Toilet Bowl in White
Manufacturer Part #SHBD240WH
Mirabelle®

Bradenton 1.28 gpf Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #MIRBD240WH
  • Item #4065472
  • Manufacturer Part #MIRBD240WH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 in fully glazed trap way
  • 100% Factory flush tested
  • High performance 3 in flush valve
  • Watersense Certified
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
MIRBD210 Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
ISO:
ISO 17025
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes