Mirabelle® California Energy Commission Registered 2.0 6 RND RNSHWR SHWRHD CP

MIRRSB620R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass ball joint and threaded connection
  • Easy clean rubber nozzles
  • Shower arm and flange sold separately
  • Single function showerhead, full spray
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
Fitting Size 1
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday