31-5/8 x 20-5/16 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
This product has been replaced by
Manufacturer Part #SHCAUCA3221R
Calverton 31-5/8 x 20-5/16 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
- The dual basin design with a 40/60 split (left/right) gives you the option to separate kitchen activities
- Outer Sink Dimensions (Length x Width x Height): 31-5/8" x 20-5/16" x 10"
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
- A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M, ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Calverton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 31-3/8 in
- MA Approved -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Kitchen Sink
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-9/16 in x 15-11/16 in x 8 in
- Sink Bowl Size, Right:
- 14-7/8 in x 18-3/8 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-5/8 in x 20-5/16 in
- WaterSense Labeled:
- No
- Width:
- 20-3/8 in