Mirabelle®

Calverton Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #MIRXCCA100CP  |  Item #4459000

$ 257.58 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  48
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Nylon pull-out hose
  • Diverts from spray to stream without shutting off water
  • Includes optional deck plate
  • Maximum deck thickness: 3-1/16"
  • Three function sprayer: stream, full spray and pause

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Calverton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 16-9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-1/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 8-7/8 in

Spout Reach: 9-1/8 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Full, Pause, Stream]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 10 in

Frequently Purchased Together

+
+
+
$0

This Item: Mirabelle® Calverton Single Handle Pull Down Kitchen Faucet in Polished Chrome / $257.58