Mirabelle® Calverton Single and Pull Down Handle Kitchen Faucet in Polished Chrome

MIRXCCA100M

Manufacturer Part #: MIRXCCA100MCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Calverton
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Height
16-5/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
3-1/16 in
NSF Certified
No
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Swivel
Spray Type
Full, Pause, Stream
Supply Lines Included
No
Trim Only
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday