Mirabelle® Carraway 1.28 gpf Elongated Closet Toilet Tank in White

MIRCR200WH

Color Finish

(Pricing is for White)

$114.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Chrome trip lever
  • Flush technology: HET
  • Flush valve size: 3"
  • Include trip lever

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
MIRCR240SWH Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2013
Collection
Carraway
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14 in
IAPMO Listed
No
Length
7-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Rough-In
12 in
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
16-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday