3-Hole Roman Tub Faucet Trim with Double-Handle in Polished Nickel

You last purchased this on
 
Signature Hardware

Carraway 3-Hole Roman Tub Faucet Trim with Double-Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Carraway 3-Hole Roman Tub Faucet Trim with Double-Handle in Polished Nickel

  • Fast #
  • Part #SHCR3RTPN
  • Item #7541324
  • Manufacturer Part #448490
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout max. flow rate: 12.7 gpm (48.1L/min) max @ 80 psi.
  • Accommodates an 8" - 16" faucet spread.
  • 3-hole installation.
  • Rough-in valve needed for installation sold separately.
  • Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Carraway
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Material:
Brass
Handle Type:
Lever
Height:
8-1/8 in
Length:
13-1/2 in
MA Approved -:
Yes
Number of Handles:
Two Handle
Number of Pieces:
3 Piece
Product Type:
Tub Faucet
Spout Height:
4-1/4 in
Spout Reach:
8 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
No
Width:
9-3/4 in