Robe Hook in Polished Nickel
Carraway Robe Hook in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Carraway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 2 in
- Length:
- 3-3/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Overall Height:
- 2 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 0.43 lb