Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
Signature Hardware

Carraway Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Carraway Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHCR9005PN
  • Item #7541321
  • Manufacturer Part #449753
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal Handle
  • Factory installed backflow prevention check valve
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once
  • Optional Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time Brass valve body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Carraway
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-3/8 in
Escutcheon Height:
5 in
Escutcheon Width:
5 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Diverter
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Diverter
Shape:
Round
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Size:
1/2 in
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
cUPC Certified:
Yes